Shop All Cable Connectors
Remke
MC Cable Connector, Al, 1-1/4", 1.475-1.600
Mfr # RTK-125-9
Zoro # G7212401
product price: $38.39
/ea
Sold in multiples of 2 for $76.78
$76.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Conduit Size 1.25
- Material Aluminum
- Standards CSA 28985
- Cable Opening Min. 1.475 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-125-9
- Zoro # G7212401
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 1.25 |
Knockout Size | 1.766 in |
Trade Size | 1-1/4 in |
Thread Size | 1.25 |
Inside Body Diameter / Body Bore | 1.31 |
Maximum Knock Out Size (In) | 1.766 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,1-1/4",1.475-1.600 |
Material | Aluminum |
Standards | CSA 28985 |
Cable Opening Min. | 1.475 in |
Cable Opening Max. | 1.6 in |
Maximum Operating Temperature (F) | 250 |
Clearance Hole (In) | 1.766 |
Minimum Operating Temperature (F) | -40 |
Bushing Material | Neoprene |
Bushing Holes | 1 |
CSA Specification | 28985 |
Thread Type | NPT |
Cable Range | 1.475 - 1.600 |
Description
MC Cable Connector,Al,1-1/4 In.,1.475-1.600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire Kit, 50 ft Length Each, 0.128" Diameter, 600 Volts, Building Wire (12STRTHHNKIT50)
- WIEGMANN Steel Gutter Enclosure, 6 in H, 6 in D, NEMA 1; 3R, Screw On (RSCG0606120GNK)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 24.00x20.00x8.00, Gray, S (A24H20BLP3PT)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- GAMPAK Gampak 49630 0.37 in. BX-MC-Flex Duplex Connector (3181674)
- Remke Cord Grips