Shop All Cable Connectors
Remke
MC Cable Connector, Al, 1-1/4", 1.350-1.475
Mfr # RTK-125-8
Zoro # G7212429
product price: $33.19
/ea
Sold in multiples of 2 for $66.38
$66.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Conduit Size 1.25
- Material Aluminum
- Standards CSA 28985
- Knockout Size 1.766 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-125-8
- Zoro # G7212429
- UPC # 00785411817347
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 1.25 |
Knockout Size | 1.766 in |
Trade Size | 1-1/4 in |
Inside Body Diameter / Body Bore | 1.15 |
Maximum Knock Out Size (In) | 1.766 |
Thread Size | 1.25 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,1-1/4",1.350-1.475 |
Material | Aluminum |
Standards | CSA 28985 |
Cable Opening Min. | 1.35 in |
Cable Opening Max. | 1.475 in |
Thread Type | NPT |
Bushing Holes | 1 |
Maximum Operating Temperature (F) | 250 |
Bushing Material | Neoprene |
Clearance Hole (In) | 1.766 |
Minimum Operating Temperature (F) | -40 |
Cable Range | 1.350 - 1.475 |
CSA Specification | 28985 |
Description
MC Cable Connector,Al,1-1/4 In.,1.350-1.475
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- FUSION Lug Compressn Connector, One Hole, 2/0 AWG (4820F)
- IDEAL Cat5E F-T Rj45 Mod Plug, PK100 (85-372J)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W12V240VS)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- Remke Cord Grips