Shop All Cable Connectors
Remke
MC Cable Connector, Al, 1, 1.295-1.350
Mfr # RTK-100-7
Zoro # G7212377
product price: $37.35
/ea
Sold in multiples of 2 for $74.70
$74.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Conduit Size 1
- Material Aluminum
- Standards CSA 28985
- Cable Opening Max. 1.205 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-100-7
- Zoro # G7212377
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 1 |
Knockout Size | 1.406 in |
Trade Size | 1 in |
Inside Body Diameter / Body Bore | 1 |
Maximum Knock Out Size (In) | 1.406 |
Thread Size | 1 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,1,1.295-1.350 |
Material | Aluminum |
Standards | CSA 28985 |
Cable Opening Max. | 1.205 in |
Cable Opening Min. | 1.08 in |
Bushing Material | Neoprene |
Bushing Holes | 1 |
Thread Type | NPT |
Minimum Operating Temperature (F) | -40 |
Clearance Hole (In) | 1.406 |
Maximum Operating Temperature (F) | 250 |
Cable Range | 1.080 - 1.205 |
CSA Specification | 28985 |
Description
MC Cable Connector,Al,1,1.295-1.350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1.60A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1.6-R)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 4inWx4inH, Steel (F44G12)
- POLARIS Insulated Multitap Connector, 1.54 In. L, No. of Ports: 3 (IPL4-3B)
- LEVITON Receptacle (5325-GY)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connector Accessories, Nylon Locknut, PG7 (LNP7BPK100)
- Remke Cord Grips