Shop All Cable Connectors
Remke
MC Cable Connector, Al, 1-1/2", 1.975-2.100
Mfr # RTK-150-13
Zoro # G7212541
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Conduit Size 1.5
- Standards CSA 28985
- Material Aluminum
- Trade Size 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-150-13
- Zoro # G7212541
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 1.5 |
Trade Size | 1-1/2 in |
Knockout Size | 2.016 in |
Maximum Knock Out Size (In) | 2.016 |
Inside Body Diameter / Body Bore | 1.59 |
Thread Size | 1.5 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,1-1/2",1.975-2.100 |
Standards | CSA 28985 |
Material | Aluminum |
Cable Opening Min. | 1.975 in |
Cable Opening Max. | 2.1 in |
Maximum Operating Temperature (F) | 250 |
CSA Specification | 28985 |
Bushing Holes | 1 |
Minimum Operating Temperature (F) | -40 |
Cable Range | 1.975 - 2.100 |
Thread Type | NPT |
Bushing Material | Neoprene |
Clearance Hole (In) | 2.016 |
Description
MC Cable Connector,Al,1-1/2 In.,1.975-2.100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 12 AWG 2 Conductor Stranded Metal Clad 600V 250 ft. GN (55636101)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U012010)
- HELI-TUBE 1/2 In. OD X 25FT Black Polyethylene Spiral Wrap (HT 1/2 UR-25)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 6A @ 240V AC, Actuator Location: Side (9007MS04S0084)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- Remke Cord Grips