Shop All Cable Connectors
Remke
MC Cable Connector, Al, 1-1/2", 1.850-1.975
Mfr # RTK-150-12
Zoro # G7212550
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Conduit Size 1.5
- Standards CSA 28985
- Material Aluminum
- Knockout Size 2.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # RTK-150-12
- Zoro # G7212550
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conduit Size | 1.5 |
Knockout Size | 2.016 in |
Trade Size | 1-1/2 in |
Inside Body Diameter / Body Bore | 1.59 |
Maximum Knock Out Size (In) | 2.016 |
Thread Size | 1.5 |
Details
Style - Connector | Straight |
Item | MC Cable Connector,Al,1-1/2",1.850-1.975 |
Standards | CSA 28985 |
Material | Aluminum |
Cable Opening Min. | 1.85 in |
Cable Opening Max. | 1.975 in |
Thread Type | NPT |
Bushing Material | Neoprene |
CSA Specification | 28985 |
Minimum Operating Temperature (F) | -40 |
Clearance Hole (In) | 2.016 |
Bushing Holes | 1 |
Maximum Operating Temperature (F) | 250 |
Cable Range | 1.850 - 1.975 |
Description
MC Cable Connector,Al,1-1/2 In.,1.850-1.975
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA SPRAY EQUIPMENT REPAIR KIT SATA MINIJET (SQ50815)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (D223NRB)
- LEVITON Ivory 1 gang Nylon Blank Wall Plate (0PJ13-00I)
- REMKE MC Cable Connector, SS, 1/2", .525-.650 (RTKSS-050-1)
- REMKE MC Cable Connector, Al, 2", 2.100-2.225 (RTK-200-14)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- REMKE MC Cable Connector, Al, 1/2", .525-.650 (RTK-050-1)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- REMKE MC Cable Connector, Al, 1/2", .650-.775 (RTK-050-2)
- SWE-TECH 3C BNC Barrel Connector Coupler, BNC Male to BNC Male, 50 Ohm (FWT30X3-00100)
- Remke Cable Connectors