Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, Insltd, 3/8", Zn Pltd, Mesh
Mfr # LML-02-E
Zoro # G7211878
product price: $27.59
/ea
Sold in multiples of 2 for $55.18
$55.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Body Material Zinc Plated Malleable Iron
- Clearance Hole (in) 0.701
- Plating Type Zinc
- F Dimension (in) 0.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-02-E
- Zoro # G7211878
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44993 |
F Dimension (in) | 0.87 |
G Dimension (in) | 1.26 |
E Dimension (in) | 1.58 |
D Dimension (in) | 1.37 |
B Dimension (in) | 0.5 |
Maximum Knock Out Size (in) | 0.701 |
Inside Body Diameter / Body Bore | 0.545 |
C Dimension (in) | 1 |
Thread Size | 44993 |
Details
Item | LiquaSeal Conn,Insltd,3/8",Zn Pltd,Mesh |
Body Material | Zinc Plated Malleable Iron |
Clearance Hole (in) | 0.701 |
Plating Type | Zinc |
Connector Material | Zinc Plated Malleable Iron |
Cord Grip Type | 90 Degree |
Plating Color | Natural |
Tab Info | Knockout,IP Ratings,L-Seal Approvals,Ratings/Mtls,Thread Specs,Cord/Cable Dia.,Certifications |
UL Specification | E52002 |
Thread Type | NPT |
CSA Specification | 246699 |
Description
LiquaSeal Conn,Insltd,3/8 In.,Zn Pltd,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 1A, 600V AC, Non-Indicating (DFJ-1)
- CLEAR SEAL Butt Splice Connector, 16-14 AWG C, PK25 (37330-EC)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- NAMCO SnapLock 125250480600VAc Limit Switch (EA700-70926)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- Remke Liquid Tight Conduit Grips