Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, Insltd, 3/8", Zn Pltd Iron
Mfr # LMM-02
Zoro # G7212079
product price: $3.49
/ea
Sold in multiples of 16 for $55.84
$55.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Plating Color Natural
- C Dimension (in) 1
- A Dimension (in) 1.47
- Connector Material Zinc Plated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-02
- Zoro # G7212079
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44993 |
C Dimension (in) | 1 |
A Dimension (in) | 1.47 |
Maximum Knock Out Size (in) | 0.701 |
Inside Body Diameter / Body Bore | 0.54 |
Thread Size | 44993 |
B Dimension (in) | 0.5 |
Details
Item | LiquaSeal Conn,Insltd,3/8",Zn Pltd Iron |
Plating Color | Natural |
Connector Material | Zinc Plated Steel |
CSA Specification | 28985 |
Clearance Hole (in) | 0.701 |
Thread Type | NPT |
Body Material | Zinc Plated Steel |
Tab Info | Thread Specs,Knockout,L-Seal Approvals,Certifications,Ratings/Mtls,IP Ratings,Cord/Cable Dia. |
Cord Grip Type | Straight |
Plating Type | Zinc |
UL Specification | E52002 |
Description
LiquaSeal Conn,Insltd,3/8 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINDER Min. Relay, SPDT 16A, 12V DC, AgNi, 10PK (46.61.9.012.0040)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 125VAC (HBL67W47)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- POWER FIRST Piggyback, Single Crimp, Nylon, 12-10, PK50 (31A504)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034025F)
- Remke Cord Grips