Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, Insltd, 3/8", Zn Pltd Iron
Mfr # LMA-02
Zoro # G7211598
product price: $4.79
/ea
Sold in multiples of 11 for $52.69
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Tab Info Thread Specs,IP Ratings,Knockout,L-Seal Approvals,Certifications,Cord/Cable Dia.,Ratings/Mtls
- Plating Type Zinc
- Inside Body Diameter / Body Bore 0.576
- Cord Grip Type 45 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-02
- Zoro # G7211598
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44993 |
Inside Body Diameter / Body Bore | 0.576 |
B Dimension (in) | 0.5 |
C Dimension (in) | 1 |
Thread Size | 44993 |
Maximum Knock Out Size (in) | 0.701 |
G Dimension (in) | 1.26 |
F Dimension (in) | 0.84 |
Details
Item | LiquaSeal Conn,Insltd,3/8",Zn Pltd Iron |
Tab Info | Thread Specs,IP Ratings,Knockout,L-Seal Approvals,Certifications,Cord/Cable Dia.,Ratings/Mtls |
Plating Type | Zinc |
Cord Grip Type | 45 Degree |
CSA Specification | 28985 |
Body Material | Zinc Plated Malleable Iron |
Connector Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
UL Specification | E52002 |
Thread Type | NPT |
Clearance Hole (in) | 0.701 |
Description
LiquaSeal Conn,Insltd,3/8 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Overload Relay, 2.40 to 4A, Class 10, 3P (XTOM004AC1)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NBK)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N16MP)
- EATON Keyed E-Stop Pushbutton Operator (M22-PVS45P)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0", PK10 (LTAF002010)
- Remke Cord Grips