Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, Insltd, 3/4", Zn Pltd, Mesh
Mfr # LML-22-E
Zoro # G7211948
product price: $37.09
/ea
Sold in multiples of 2 for $74.18
$74.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- CSA Specification 246699
- Maximum Knock Out Size (in) 1.141
- Connector Material Zinc Plated Malleable Iron
- Clearance Hole (in) 1.141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-22-E
- Zoro # G7211948
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
E Dimension (in) | 1.91 |
F Dimension (in) | 0.95 |
Inside Body Diameter / Body Bore | 0.719 |
C Dimension (in) | 1.38 |
Thread Size | 44989 |
B Dimension (in) | 0.56 |
G Dimension (in) | 1.55 |
D Dimension (in) | 1.53 |
Details
Item | LiquaSeal Conn,Insltd,3/4",Zn Pltd,Mesh |
CSA Specification | 246699 |
Connector Material | Zinc Plated Malleable Iron |
Clearance Hole (in) | 1.141 |
Cord Grip Type | 90 Degree |
Plating Type | Zinc |
Plating Color | Natural |
Tab Info | Thread Specs,L-Seal Approvals,Certifications,Ratings/Mtls,Cord/Cable Dia.,Knockout,IP Ratings |
Thread Type | NPT |
Body Material | Zinc Plated Malleable Iron |
UL Specification | E52002 |
Description
LiquaSeal Conn,Insltd,3/4 In.,Zn Pltd,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- HONEYWELL Heavy Duty Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSD1A)
- SCHNEIDER ELECTRIC Contactor Mech Latch Contact Block Iec (LAD6K10F)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1ACA-R63/C)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- Remke Liquid Tight Conduit Grips