Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, Insltd, 3/4", Zn Pltd Iron
Mfr # LMM-22-E
Zoro # G7212359
product price: $35.95
/ea
Sold in multiples of 2 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Body Material Zinc Plated Steel
- Plating Type Zinc
- Maximum Knock Out Size (in) 1.141
- UL Specification E52002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-22-E
- Zoro # G7212359
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44989 |
Maximum Knock Out Size (in) | 1.141 |
B Dimension (in) | 0.56 |
Thread Size | 44989 |
Inside Body Diameter / Body Bore | 0.724 |
C Dimension (in) | 1.38 |
A Dimension (in) | 5.54 |
Details
Item | LiquaSeal Conn,Insltd,3/4",Zn Pltd Iron |
Body Material | Zinc Plated Steel |
Plating Type | Zinc |
UL Specification | E52002 |
Plating Color | Natural |
CSA Specification | 246699 |
Thread Type | NPT |
Cord Grip Type | Straight |
Tab Info | Thread Specs,Knockout,Cord/Cable Dia.,L-Seal Approvals,Certifications,IP Ratings,Ratings/Mtls |
Connector Material | Zinc Plated Steel |
Clearance Hole (in) | 1.141 |
Description
LiquaSeal Conn,Insltd,3/4 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Aluminum Cable Clamps - 5/8" Dia - Rubber Insulated - 100 Pcs (CC-5015-C)
- TECHFLEX Sleeving, 2.000 In., 10 ft., Black (DWN2.00BK10)
- FUNCTIONAL DEVICES-RIB U2C Enclosed Relays 10Amp 2 (RIBU2C)
- EATON AC to DC Power Supply, 100/240V AC, 24V DC, 120W, 5A, DIN Rail (PSG120E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2-1/2 In. (74093520)
- Remke Cord Grips