Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, Insltd, 3/4", Zn Pltd Iron
Mfr # LMA-22
Zoro # G7211613
product price: $7.29
/ea
Sold in multiples of 7 for $51.03
$51.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- C Dimension (in) 1.38
- G Dimension (in) 1.55
- Thread Size 44989
- UL Specification E52002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-22
- Zoro # G7211613
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44989 |
C Dimension (in) | 1.38 |
G Dimension (in) | 1.55 |
Thread Size | 44989 |
F Dimension (in) | 0.95 |
B Dimension (in) | 0.56 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.736 |
Details
Item | LiquaSeal Conn,Insltd,3/4",Zn Pltd Iron |
UL Specification | E52002 |
Thread Type | NPT |
Connector Material | Zinc Plated Malleable Iron |
Body Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
Cord Grip Type | 45 Degree |
CSA Specification | 28985 |
Clearance Hole (in) | 1.141 |
Plating Type | Zinc |
Tab Info | Thread Specs,L-Seal Approvals,Certifications,Knockout,Ratings/Mtls,Cord/Cable Dia.,IP Ratings |
Description
LiquaSeal Conn,Insltd,3/4 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 11 50lb Natural/ White Cable Tie 100/BG (AL-11-50-9-C)
- STA-KON 22-16 AWG Nylon Ring Terminal 5/16" Stud PK100 (RA18-516)
- LAMSON Electrical Box, 14.5 cu in, Old/New Work Ceiling Box, PVC, Round (BH614R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- Remke Cord Grips