Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, Insltd, 1/2", Zn Pltd, Mesh
Mfr # LML-12-E
Zoro # G7211902
product price: $29.29
/ea
Sold in multiples of 2 for $58.58
$58.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Thread Size 44928
- Clearance Hole (in) 0.906
- Maximum Knock Out Size (in) 0.906
- D Dimension (in) 1.37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-12-E
- Zoro # G7211902
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44928 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
D Dimension (in) | 1.37 |
G Dimension (in) | 1.47 |
Inside Body Diameter / Body Bore | 0.535 |
E Dimension (in) | 1.75 |
C Dimension (in) | 1.13 |
B Dimension (in) | 0.5 |
F Dimension (in) | 0.87 |
Details
Item | LiquaSeal Conn,Insltd,1/2",Zn Pltd,Mesh |
Clearance Hole (in) | 0.906 |
Connector Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
CSA Specification | 246699 |
Plating Type | Zinc |
Cord Grip Type | 90 Degree |
Body Material | Zinc Plated Malleable Iron |
Tab Info | IP Ratings,Thread Specs,L-Seal Approvals,Certifications,Cord/Cable Dia.,Ratings/Mtls,Knockout |
Thread Type | NPT |
UL Specification | E52002 |
Description
LiquaSeal Conn,Insltd,1/2 In.,Zn Pltd,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Open Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M2PQ)
- GAMPAK BUSHING PLASTIC 3/4"" (55322)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PR8W2A)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008CHS)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. (074-09-3515)
- Remke Liquid Tight Conduit Grips