Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, Insltd, 1/2", Zn Pltd Iron
Mfr # LMM-12-E
Zoro # G7212289
product price: $29.99
/ea
Sold in multiples of 2 for $59.98
$59.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Body Material Zinc Plated Steel
- Maximum Knock Out Size (in) 0.906
- C Dimension (in) 1.13
- CSA Specification 246699
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-12-E
- Zoro # G7212289
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
C Dimension (in) | 1.13 |
Thread Size | 44928 |
B Dimension (in) | 0.5 |
A Dimension (in) | 4.97 |
Inside Body Diameter / Body Bore | 0.537 |
Details
Item | LiquaSeal Conn,Insltd,1/2",Zn Pltd Iron |
Body Material | Zinc Plated Steel |
CSA Specification | 246699 |
UL Specification | E52002 |
Thread Type | NPT |
Plating Type | Zinc |
Tab Info | Cord/Cable Dia.,L-Seal Approvals,IP Ratings,Knockout,Ratings/Mtls,Certifications,Thread Specs |
Clearance Hole (in) | 0.906 |
Plating Color | Natural |
Cord Grip Type | Straight |
Connector Material | Zinc Plated Steel |
Description
LiquaSeal Conn,Insltd,1/2 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, IEC 320 C14, H05VV-F, 2 ft., PK5 (AP9890)
- COLEMAN CABLE 250 Ft. 18/5 Thermostat Wire (553050407)
- MIDWEST FASTENER 5/16" Cable Fastener 100PK (51099)
- HUBBELL 30A Flanged Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2716)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- Remke Cord Grips