Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, Insltd, 1/2", Zn Pltd Iron
Mfr # LMA-12
Zoro # G7211607
product price: $5.79
/ea
Sold in multiples of 10 for $57.90
$57.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Thread Type NPT
- Plating Color Natural
- Tab Info Cord/Cable Dia.,Certifications,Thread Specs,Ratings/Mtls,Knockout,L-Seal Approvals,IP Ratings
- B Dimension (in) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-12
- Zoro # G7211607
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44928 |
B Dimension (in) | 0.5 |
C Dimension (in) | 1.13 |
Maximum Knock Out Size (in) | 0.906 |
Thread Size | 44928 |
G Dimension (in) | 1.47 |
F Dimension (in) | 0.87 |
Inside Body Diameter / Body Bore | 0.577 |
Details
Item | LiquaSeal Conn,Insltd,1/2",Zn Pltd Iron |
Thread Type | NPT |
Plating Color | Natural |
Tab Info | Cord/Cable Dia.,Certifications,Thread Specs,Ratings/Mtls,Knockout,L-Seal Approvals,IP Ratings |
Cord Grip Type | 45 Degree |
Plating Type | Zinc |
CSA Specification | 28985 |
UL Specification | E52002 |
Clearance Hole (in) | 0.906 |
Connector Material | Zinc Plated Malleable Iron |
Body Material | Zinc Plated Malleable Iron |
Description
LiquaSeal Conn,Insltd,1/2 In.,Zn Pltd Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Twistapart Spacer, Quick Fix, 4" stack, PK4 (GSP-04)
- EATON Molded Case Circuit Breaker, EHD Series 15A, 3 Pole, 480V AC (EHD3015)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS9445)
- CANTEX BODY CONDUIT PVC1-1/4""LB (5133666U)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- Remke Liquid Tight Conduit Grips