Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, 3/8", Zn Pltd Steel, Mesh
Mfr # LMM-01-E
Zoro # G7212121
product price: $30.19
/ea
Sold in multiples of 2 for $60.38
$60.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Tab Info Ratings/Mtls,L-Seal Approvals,Thread Specs,Certifications,Knockout,Cord/Cable Dia.,IP Ratings
- UL Specification E52002
- CSA Specification 28985
- Thread Size 44993
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-01-E
- Zoro # G7212121
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44993 |
Thread Size | 44993 |
Inside Body Diameter / Body Bore | 0.54 |
Maximum Knock Out Size (in) | 0.701 |
B Dimension (in) | 0.5 |
A Dimension (in) | 4.47 |
C Dimension (in) | 1 |
Details
Item | LiquaSeal Conn,3/8",Zn Pltd Steel,Mesh |
Tab Info | Ratings/Mtls,L-Seal Approvals,Thread Specs,Certifications,Knockout,Cord/Cable Dia.,IP Ratings |
UL Specification | E52002 |
CSA Specification | 28985 |
Clearance Hole (in) | 0.701 |
Connector Material | Zinc Plated Steel |
Body Material | Zinc Plated Steel |
Cord Grip Type | Straight |
Plating Type | Zinc |
Plating Color | Natural |
Thread Type | NPT |
Description
LiquaSeal Conn,3/8 In.,Zn Pltd Steel,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 6A, 600V AC, Non-Indicating (FLSR006)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 600mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-600-R)
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-USB)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Form 35 (K125&150)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/2 In. (074-09-3516)
- Remke Cord Grips