Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, 3/4", Zn Pltd Steel, Mesh
Mfr # LMM-21-E
Zoro # G7212088
product price: $37.99
/ea
Sold in multiples of 2 for $75.98
$75.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Thread Type NPT
- Clearance Hole (in) 1.141
- Plating Color Natural
- A Dimension (in) 5.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-21-E
- Zoro # G7212088
- UPC # 785411301525
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44989 |
A Dimension (in) | 5.54 |
Inside Body Diameter / Body Bore | 0.731 |
Thread Size | 44989 |
C Dimension (in) | 1.38 |
B Dimension (in) | 0.56 |
Maximum Knock Out Size (in) | 1.141 |
Details
Item | LiquaSeal Conn,3/4",Zn Pltd Steel,Mesh |
Thread Type | NPT |
Clearance Hole (in) | 1.141 |
Plating Color | Natural |
Body Material | Zinc Plated Steel |
UL Specification | E52002 |
Plating Type | Zinc |
Tab Info | Knockout,Ratings/Mtls,Cord/Cable Dia.,Thread Specs,Certifications,IP Ratings,L-Seal Approvals |
Connector Material | Zinc Plated Steel |
Cord Grip Type | Straight |
CSA Specification | 28985 |
Description
LiquaSeal Conn,3/4 In.,Zn Pltd Steel,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 2.5A, Rotary, Frame B (XTPR2P5BC1)
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1150-2BL60-1LA0)
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Spade, PK500 (30290)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T917)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1/2", PK10 (LTAF012010)
- Remke Cord Grips