Shop All Liquid Tight Conduit Grips
Remke
LiquaSeal Conn, 1-1/2", Zn Pltd Steel Meh
Mfr # LMM-51-E
Zoro # G7212167
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- Connector Material Zinc Plated Steel
- A Dimension (in) 8.84
- Body Material Zinc Plated Steel
- B Dimension (in) 0.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-51-E
- Zoro # G7212167
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.5 |
A Dimension (in) | 8.84 |
B Dimension (in) | 0.72 |
Thread Size | 1.5 |
C Dimension (in) | 2.5 |
Inside Body Diameter / Body Bore | 1.544 |
Maximum Knock Out Size (in) | 2.016 |
Details
Item | LiquaSeal Conn,1-1/2",Zn Pltd Steel Meh |
Connector Material | Zinc Plated Steel |
Body Material | Zinc Plated Steel |
Plating Color | Natural |
Clearance Hole (in) | 2.016 |
Tab Info | L-Seal Approvals,Certifications,IP Ratings,Thread Specs,Knockout,Cord/Cable Dia.,Ratings/Mtls |
Cord Grip Type | Straight |
UL Specification | E52002 |
Thread Type | NPT |
CSA Specification | 28985 |
Plating Type | Zinc |
Description
LiquaSeal Conn,1-1/2 In.,Zn Pltd Steel Meh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10R/LK)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action (B424VXCYLM600)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- EATON ProxSwitch-Short, 18mm, UnShlded, PNP, NC, 2m (E57PS-18UPC8-C2)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1/2 In. (H050CNK)
- Remke Liquid Tight Conduit Grips