Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, Insulated, 3/8", SS
Mfr # LMSS-02
Zoro # G7211178
product price: $32.29
/ea
Sold in multiples of 2 for $64.58
$64.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Plating Color Natural
- Body Material Stainless Steel
- Plating Type Passivated
- IP Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMSS-02
- Zoro # G7211178
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44993 |
A Dimension (in) | 0.45 |
Maximum Knock Out Size (in) | 0.701 |
C Dimension (in) | 1.02 |
Thread Size | 44993 |
Inside Body Diameter / Body Bore | 0.413 |
B Dimension (in) | 0.94 |
Details
Item | Liqua-Seal Connector,Insulated,3/8",SS |
Plating Color | Natural |
Body Material | Stainless Steel |
Plating Type | Passivated |
IP Rating | IP68 |
Thread Type | NPT |
Clearance Hole (in) | 0.701 |
Connector Material | Stainless Steel |
Tab Info | Knockout,Ratings/Mtls,Approvals,Flammability,Certifications,IP Ratings,Thread Specs,Cord/Cable Dia. |
Cord Grip Type | Straight |
NEMA Rating | 4X |
Description
Liqua-Seal Connector,Insulated,3/8 In.,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON CIRCUIT BREAKERS DOOR LATCH FOR LOAD CEN (LDRLK)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- VICTRON ENERGY SmartSolar MPPT 150/85-Tr VE.Can (SCC115085411)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G249)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0", PK10 (LTAF002010)
- Remke Cord Grips