Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, Insulated, 3/8", SS
Mfr # LLSS-02
Zoro # G7211053
product price: $42.95
/ea
Sold in multiples of 2 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- IP Rating IP68
- Plating Color Natural
- A Dimension (in) 0.45
- Clearance Hole (in) 0.701
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LLSS-02
- Zoro # G7211053
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44993 |
A Dimension (in) | 0.45 |
Thread Size | 44993 |
Inside Body Diameter / Body Bore | 0.414 |
Maximum Knock Out Size (in) | 0.701 |
B Dimension (in) | 0.94 |
C Dimension (in) | 1.02 |
Details
Item | Liqua-Seal Connector,Insulated,3/8",SS |
IP Rating | IP68 |
Plating Color | Natural |
Clearance Hole (in) | 0.701 |
NEMA Rating | 4X |
Cord Grip Type | 90 Degree |
Tab Info | Certifications,Flammability,Knockout,Approvals,IP Ratings,Ratings/Mtls,Cord/Cable Dia.,Thread Specs |
Body Material | Stainless Steel |
Thread Type | NPT |
Connector Material | Stainless Steel |
Plating Type | Passivated |
Description
Liqua-Seal Connector,Insulated,3/8 In.,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TA25DU8.5, OVERLOAD RELAY ABB (TA25DU8.5)
- BLUE SEA SYSTEMS Blue Sea 5129 200A ANL Fuse (5129)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC242008)
- HUBBELL Interlock, Mechanical (HBL460MI5W)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- HYDROMAXX 1"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT100050)
- Remke Liquid Tight Conduit Grips