Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, Insulated, 3/4", SS
Mfr # LLSS-22
Zoro # G7211239
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Thread Size 44989
- Tab Info Flammability,Cord/Cable Dia.,Certifications,Knockout,Approvals,Thread Specs,Ratings/Mtls,IP Ratings
- Clearance Hole (in) 1.141
- Connector Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LLSS-22
- Zoro # G7211239
- UPC # 00078541182103
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
B Dimension (in) | 1.3 |
A Dimension (in) | 0.59 |
C Dimension (in) | 1.38 |
Maximum Knock Out Size (in) | 1.141 |
Inside Body Diameter / Body Bore | 0.771 |
Details
Item | Liqua-Seal Connector,Insulated,3/4",SS |
Tab Info | Flammability,Cord/Cable Dia.,Certifications,Knockout,Approvals,Thread Specs,Ratings/Mtls,IP Ratings |
Clearance Hole (in) | 1.141 |
Connector Material | Stainless Steel |
Thread Type | NPT |
NEMA Rating | 4X |
IP Rating | IP68 |
Body Material | Stainless Steel |
Plating Type | Passivated |
Plating Color | Natural |
Cord Grip Type | 90 Degree |
Description
Liqua-Seal Connector,Insulated,3/4 In.,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLLA01C)
- POLARIS Insulated Multitap Connector, 4.47 In. L (ISR-350B)
- QUICKCABLE 6 AWG PVC Ring Terminal 1/4" Stud PK25 (160605-025)
- SOUTHWIRE Door Jamb Switch Kit - White (DJSKWH)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- HYDROMAXX Liquid Tight Conduit Straight Fittings- 1.0", PK5 (LTSF001005)
- Remke Liquid Tight Conduit Grips