Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, Insulated, 2", SS
Mfr # LMSS-62
Zoro # G7211187
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- NEMA Rating 4X
- Clearance Hole (in) 2.5
- B Dimension (in) 2.93
- Thread Size 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMSS-62
- Zoro # G7211187
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2 |
B Dimension (in) | 2.93 |
Thread Size | 2 |
Inside Body Diameter / Body Bore | 1.893 |
Maximum Knock Out Size (in) | 2.5 |
C Dimension (in) | 3.03 |
A Dimension (in) | 0.79 |
Details
Item | Liqua-Seal Connector,Insulated,2",SS |
NEMA Rating | 4X |
Clearance Hole (in) | 2.5 |
Thread Type | NPT |
Tab Info | Certifications,Thread Specs,Knockout,IP Ratings,Cord/Cable Dia.,Ratings/Mtls,Approvals,Flammability |
Plating Color | Natural |
Connector Material | Stainless Steel |
Plating Type | Passivated |
Cord Grip Type | Straight |
IP Rating | IP68 |
Body Material | Stainless Steel |
Description
Liqua-Seal Connector,Insulated,2 In.,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cble Tie Mnt, Stdoff, 4.6"h, #10 Screw, PK10 (PP2S-S10-X)
- L.H. DOTTIE L.H. Dottie 1-1/2'' EMT Plastic Bushing, 25PK (EMTB150)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSM24A24DAS)
- 3M Replacement for 3M Fp301-1/2-100 Foot -CL (FP301-1/2-100`-CL 3M)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- Remke Liquid Tight Conduit Grips