Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, Insulated, 2" NPT, SS
Mfr # LLSS-62
Zoro # G7211263
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Maximum Knock Out Size (in) 2.5
- Clearance Hole (in) 2.5
- Plating Color Natural
- Inside Body Diameter / Body Bore 1.876
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LLSS-62
- Zoro # G7211263
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
Inside Body Diameter / Body Bore | 1.876 |
A Dimension (in) | 0.79 |
Thread Size | 2 |
B Dimension (in) | 2.93 |
C Dimension (in) | 3.03 |
Details
Item | Liqua-Seal Connector,Insulated,2" NPT,SS |
Clearance Hole (in) | 2.5 |
Plating Color | Natural |
Plating Type | Passivated |
Cord Grip Type | 90 Degree |
IP Rating | IP68 |
Connector Material | Stainless Steel |
Body Material | Stainless Steel |
NEMA Rating | 4X |
Tab Info | Certifications,Cord/Cable Dia.,IP Ratings,Ratings/Mtls,Thread Specs,Flammability,Knockout,Approvals |
Thread Type | NPT |
Description
Liqua-Seal Connector,Insulated,2 In. NPT,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Poke-Thru Device (AV3CTCBK)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F6612SCSS)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-048)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.25", PK5 (LTAF114005)
- Remke Cord Grips