Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, Insulated, 1/2", SS
Mfr # LLSS-12
Zoro # G7211202
Sold in multiples of 2 for $117.38
$117.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Thread Size 44928
- Maximum Knock Out Size (in) 0.906
- Tab Info IP Ratings,Certifications,Flammability,Knockout,Cord/Cable Dia.,Ratings/Mtls,Thread Specs,Approvals
- Plating Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # LLSS-12
- Zoro # G7211202
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44928 |
Thread Size | 44928 |
Maximum Knock Out Size (in) | 0.906 |
A Dimension (in) | 0.51 |
C Dimension (in) | 1.14 |
B Dimension (in) | 1.06 |
Inside Body Diameter / Body Bore | 0.573 |
Details
Item | Liqua-Seal Connector,Insulated,1/2",SS |
Tab Info | IP Ratings,Certifications,Flammability,Knockout,Cord/Cable Dia.,Ratings/Mtls,Thread Specs,Approvals |
Plating Color | Natural |
Body Material | Stainless Steel |
Clearance Hole (in) | 0.906 |
IP Rating | IP68 |
Plating Type | Passivated |
Connector Material | Stainless Steel |
NEMA Rating | 4X |
Cord Grip Type | 90 Degree |
Thread Type | NPT |
Description
Liqua-Seal Connector,Insulated,1/2 In.,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER CABLE 12/3 Gauge, 100 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-62)
- OMRON 1NC Magnetically Actuated Safety Interlock Switch Nema 6 (44507-1651)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLK020)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 60A NEMA 2-1/2 (40GP32AF)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050)
- Remke Cord Grips