Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, Insulated, 1", SS
Mfr # LMSS-32
Zoro # G7211211
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- B Dimension (in) 1.69
- Body Material Stainless Steel
- Thread Size 1
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # LMSS-32
- Zoro # G7211211
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1 |
B Dimension (in) | 1.69 |
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
C Dimension (in) | 1.77 |
Inside Body Diameter / Body Bore | 0.96 |
A Dimension (in) | 0.59 |
Details
Item | Liqua-Seal Connector,Insulated,1",SS |
Body Material | Stainless Steel |
Thread Type | NPT |
Tab Info | Ratings/Mtls,Cord/Cable Dia.,Flammability,Thread Specs,IP Ratings,Knockout,Certifications,Approvals |
Cord Grip Type | Straight |
Plating Color | Natural |
Plating Type | Passivated |
IP Rating | IP68 |
Clearance Hole (in) | 1.406 |
NEMA Rating | 4X |
Connector Material | Stainless Steel |
Description
Liqua-Seal Connector,Insulated,1 In.,SS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN40BD3)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel (NP2420C)
- CAROL 12 AWG 6 Conductor Portable Cord 600V 25 ft. BK (09206)
- INTERMATIC 24 Hour Dial Timer Mechanism (T104M)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- Remke Cord Grips