Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, Insulated, 1" NPT, SS
Mfr # LLSS-32
Zoro # G7211117
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- NEMA Rating 4X
- Plating Type Passivated
- Plating Color Natural
- Clearance Hole (in) 1.406
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LLSS-32
- Zoro # G7211117
- UPC # 00785411006857
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1 |
A Dimension (in) | 0.59 |
B Dimension (in) | 1.69 |
Inside Body Diameter / Body Bore | 0.953 |
Thread Size | 1 |
C Dimension (in) | 1.77 |
Maximum Knock Out Size (in) | 1.406 |
Details
Item | Liqua-Seal Connector,Insulated,1" NPT,SS |
NEMA Rating | 4X |
Plating Type | Passivated |
Plating Color | Natural |
Clearance Hole (in) | 1.406 |
IP Rating | IP68 |
Tab Info | Cord/Cable Dia.,IP Ratings,Certifications,Thread Specs,Approvals,Knockout,Flammability,Ratings/Mtls |
Connector Material | Stainless Steel |
Body Material | Stainless Steel |
Thread Type | NPT |
Cord Grip Type | 90 Degree |
Description
Liqua-Seal Connector,Insulated,1 In. NPT,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.50 to 0.53A (A.59)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Br1200G-Fr Br1200Gi Br1300G Br1500G, (APCRBC124-SLA124)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 40A, 600V AC, Indicating (FRS-R-40ID)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050)
- Remke Liquid Tight Conduit Grips