Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, Insulated, 1-1/4", SS
Mfr # LMSS-42
Zoro # G7211080
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- Maximum Knock Out Size (in) 1.766
- B Dimension (in) 2.04
- Plating Color Natural
- Thread Size 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMSS-42
- Zoro # G7211080
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.25 |
Maximum Knock Out Size (in) | 1.766 |
B Dimension (in) | 2.04 |
Thread Size | 1.25 |
Inside Body Diameter / Body Bore | 1.304 |
A Dimension (in) | 0.63 |
C Dimension (in) | 2.12 |
Details
Item | Liqua-Seal Connector,Insulated,1-1/4",SS |
Plating Color | Natural |
Clearance Hole (in) | 1.766 |
Plating Type | Passivated |
Tab Info | IP Ratings,Certifications,Knockout,Thread Specs,Cord/Cable Dia.,Flammability,Ratings/Mtls,Approvals |
NEMA Rating | 4X |
IP Rating | IP68 |
Connector Material | Stainless Steel |
Body Material | Stainless Steel |
Thread Type | NPT |
Cord Grip Type | Straight |
Description
Liqua-Seal Connector,Insulated,1-1/4 In.,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Power Strip Blk 6Out 3Ft (OR922009)
- TECHFLEX Silica Braided Sleeving, 1/2", Natural (SLN0.50NT)
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.25", PK5 (LTAF114005)
- Remke Liquid Tight Conduit Grips