Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, Insulated, 1-1/4", SS
Mfr # LLSS-42
Zoro # G7211248
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.25
- C Dimension (in) 2.12
- IP Rating IP68
- A Dimension (in) 0.63
- Inside Body Diameter / Body Bore 1.311
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LLSS-42
- Zoro # G7211248
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.25 |
C Dimension (in) | 2.12 |
A Dimension (in) | 0.63 |
Inside Body Diameter / Body Bore | 1.311 |
Maximum Knock Out Size (in) | 1.766 |
B Dimension (in) | 2.04 |
Thread Size | 1.25 |
Details
Item | Liqua-Seal Connector,Insulated,1-1/4",SS |
IP Rating | IP68 |
Thread Type | NPT |
Clearance Hole (in) | 1.766 |
Plating Color | Natural |
Cord Grip Type | 90 Degree |
Connector Material | Stainless Steel |
NEMA Rating | 4X |
Plating Type | Passivated |
Body Material | Stainless Steel |
Tab Info | IP Ratings,Approvals,Ratings/Mtls,Knockout,Thread Specs,Cord/Cable Dia.,Flammability,Certifications |
Description
Liqua-Seal Connector,Insulated,1-1/4 In.,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 200' Length (BSLNY200-200)
- TRIPP LITE Power Cord, 5-15P to 5-15R, 10A, 18AWG, 25ft (P022-025)
- 3M Two Hole Lug Connector, 500 kcmil, PK10 (31166)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 125A, 250V AC, Non-Indicating (FRN-R-125)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. (074-09-3515)
- Remke Liquid Tight Conduit Grips