Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, Insulated, 1-1/2", SS
Mfr # LMSS-52
Zoro # G7211141
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1.5
- A Dimension (in) 0.71
- B Dimension (in) 2.36
- Inside Body Diameter / Body Bore 1.545
- Body Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMSS-52
- Zoro # G7211141
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1.5 |
A Dimension (in) | 0.71 |
B Dimension (in) | 2.36 |
Inside Body Diameter / Body Bore | 1.545 |
Thread Size | 1.5 |
Maximum Knock Out Size (in) | 2.016 |
C Dimension (in) | 2.44 |
Details
Item | Liqua-Seal Connector,Insulated,1-1/2",SS |
Body Material | Stainless Steel |
Clearance Hole (in) | 2.016 |
Connector Material | Stainless Steel |
Thread Type | NPT |
NEMA Rating | 4X |
Plating Type | Passivated |
Cord Grip Type | Straight |
Plating Color | Natural |
IP Rating | IP68 |
Tab Info | Ratings/Mtls,Approvals,Flammability,Certifications,Knockout,IP Ratings,Thread Specs,Cord/Cable Dia. |
Description
Liqua-Seal Connector,Insulated,1-1/2 In.,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, D Curve (M9F23202)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11599817)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- HYDROMAXX 1/2"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT012100F)
- Remke Cord Grips