Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, 4", Zinc Plated Iron
Mfr # LML-101
Zoro # G7211500
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 4
- UL Specification E52002
- Thread Type NPT
- CSA Specification 28985
- Plating Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-101
- Zoro # G7211500
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 4 |
Maximum Knock Out Size (in) | 4.63 |
Thread Size | 4 |
Details
Item | Liqua-Seal Connector,4",Zinc Plated Iron |
UL Specification | E52002 |
Thread Type | NPT |
CSA Specification | 28985 |
Plating Color | Natural |
Clearance Hole (in) | 4.63 |
Tab Info | Certifications,Cord/Cable Dia.,IP Ratings,Thread Specs,Knockout,L-Seal Approvals,Ratings/Mtls |
Connector Material | Zinc Plated Malleable Iron |
Plating Type | Zinc |
Cord Grip Type | 90 Degree |
Body Material | Zinc Plated Malleable Iron |
Description
Liqua-Seal Connector,4 In.,Zinc Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Current Sensing Relay, 9 to 45A, 3 to50VDC (HCSDC045A)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- SQUARE D Thermal Unit, 115 to 141A (CC208.0)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 10ft (N201-010-BK)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 2-1/2 In. (74093520)
- Remke Cord Grips