Shop All Liquid Tight Conduit Grips
This Product is Discontinued
Remke
Liqua-Seal Connector, 3/4", Die Cast Zinc (Discontinued)
Mfr # LDM-21
Zoro # G7211272
This Product is Discontinued
Key Features
- Conduit Size 44989
- Plating Type Zinc
- C Dimension (in) 1.48
- Tab Info Thread Specs,IP Ratings,Certifications,Ratings/Mtls,L-Seal Approvals,Cord/Cable Dia.,Knockout
- B Dimension (in) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # LDM-21
- Zoro # G7211272
- UPC # 785411043111
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44989 |
C Dimension (in) | 1.48 |
B Dimension (in) | 0.5 |
Thread Size | 44989 |
A Dimension (in) | 1.6 |
Maximum Knock Out Size (in) | 1.141 |
Details
Item | Liqua-Seal Connector,3/4",Die Cast Zinc |
Plating Type | Zinc |
Tab Info | Thread Specs,IP Ratings,Certifications,Ratings/Mtls,L-Seal Approvals,Cord/Cable Dia.,Knockout |
Body Material | Die-Cast Zinc |
Connector Material | Die-Cast Zinc |
Thread Type | NPT |
Plating Color | Natural |
Cord Grip Type | Straight |
Clearance Hole (in) | 1.141 |
Description
Liqua-Seal Connector,3/4 In.,Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.