Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, 3", Zinc Plated Iron
Mfr # LML-81
Zoro # G7211808
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Thread Type NPT
- Maximum Knock Out Size (in) 3.625
- Plating Color Natural
- Tab Info IP Ratings,Certifications,L-Seal Approvals,Knockout,Ratings/Mtls,Cord/Cable Dia.,Thread Specs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-81
- Zoro # G7211808
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 3 |
Maximum Knock Out Size (in) | 3.625 |
Thread Size | 3 |
Details
Item | Liqua-Seal Connector,3",Zinc Plated Iron |
Thread Type | NPT |
Plating Color | Natural |
Tab Info | IP Ratings,Certifications,L-Seal Approvals,Knockout,Ratings/Mtls,Cord/Cable Dia.,Thread Specs |
UL Specification | E52002 |
Plating Type | Zinc |
Connector Material | Zinc Plated Malleable Iron |
Cord Grip Type | 90 Degree |
CSA Specification | 28985 |
Body Material | Zinc Plated Malleable Iron |
Clearance Hole (in) | 3.625 |
Description
Liqua-Seal Connector,3 In.,Zinc Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPST, 10A @ 277V, Solder Lug (XTD1F3A2)
- OMRON Latching Relay, 10 Pins, Square, 12VDC (MY2K-US-DC12)
- BLACK BOX Gigabase 350 Cat5E Patch Cable, Snagless (EVNSL87-0005)
- INTERMATIC Timer, Spring Wound, 12 Hr, DPST, Silver (FF412H)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- Remke Liquid Tight Conduit Grips