Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, 2", Zinc Plated, Mesh
Mfr # LML-61-E
Zoro # G7211869
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- G Dimension (in) 2
- Connector Material Zinc Plated Malleable Iron
- E Dimension (in) 2.73
- C Dimension (in) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-61-E
- Zoro # G7211869
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2 |
G Dimension (in) | 2 |
E Dimension (in) | 2.73 |
C Dimension (in) | 3 |
D Dimension (in) | 2.51 |
F Dimension (in) | 4.53 |
Maximum Knock Out Size (in) | 2.5 |
Thread Size | 2 |
Inside Body Diameter / Body Bore | 2.011 |
B Dimension (in) | 0.78 |
Details
Item | Liqua-Seal Connector,2",Zinc Plated,Mesh |
Connector Material | Zinc Plated Malleable Iron |
Body Material | Zinc Plated Malleable Iron |
Tab Info | Knockout,IP Ratings,Ratings/Mtls,Thread Specs,Certifications,Cord/Cable Dia.,L-Seal Approvals |
Plating Type | Zinc |
Thread Type | NPT |
Plating Color | Natural |
Clearance Hole (in) | 2.5 |
Cord Grip Type | 90 Degree |
UL Specification | E52002 |
CSA Specification | 28985 |
Description
Liqua-Seal Connector,2 In.,Zinc Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 32.5 cu in, Cable Box, 2 Gang, PVC, Rectangular (7835RAC)
- HUBBELL Adapter, Nylon (HBL31CM29)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 35A, 600V AC, Non-Indicating (JTD035)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4AB1B7)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT112025)
- Remke Cord Grips