Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, 2", Zinc Plated Iron
Mfr # LMA-61
Zoro # G7211458
product price: $36.45
/ea
Sold in multiples of 2 for $72.90
$72.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Size 2
- CSA Specification 28985
- Plating Type Zinc
- UL Specification E52002
- Inside Body Diameter / Body Bore 2.082
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-61
- Zoro # G7211458
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2 |
Inside Body Diameter / Body Bore | 2.082 |
G Dimension (in) | 2 |
Maximum Knock Out Size (in) | 2.5 |
Thread Size | 2 |
F Dimension (in) | 1.53 |
C Dimension (in) | 3 |
B Dimension (in) | 0.78 |
Details
Item | Liqua-Seal Connector,2",Zinc Plated Iron |
CSA Specification | 28985 |
Plating Type | Zinc |
UL Specification | E52002 |
Body Material | Zinc Plated Malleable Iron |
Thread Type | NPT |
Clearance Hole (in) | 2.5 |
Plating Color | Natural |
Cord Grip Type | 45 Degree |
Connector Material | Zinc Plated Malleable Iron |
Tab Info | Cord/Cable Dia.,Knockout,L-Seal Approvals,Certifications,Thread Specs,IP Ratings,Ratings/Mtls |
Description
Liqua-Seal Connector,2 In.,Zinc Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, B Curve (FAZ-B15/2)
- PANDUIT Wire Duct, Wide Slot, Gray, L 6 Ft (H1.5X3LG6)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 4 points, 2.5mm², grey, set of 50 (NSYTRR24)
- PANDUIT Ferrule, 14 AWG, PP, 5/8in., PK500 (FSD80-12-D)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034100)
- Remke Cord Grips