Shop All Liquid Tight Conduit Grips
This Product is Discontinued
Remke
Liqua-Seal Connector, 1/2", Die Cast Zinc (Discontinued)
Mfr # LDL-11
Zoro # G7211099
This Product is Discontinued
Key Features
- Plating Type Zinc
- Tab Info Cord/Cable Dia.,L-Seal Approvals,Certifications,IP Ratings,Thread Specs,Knockout,Ratings/Mtls
- Body Material Die-Cast Zinc
- Thread Type NPT
- Clearance Hole (in) 0.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # LDL-11
- Zoro # G7211099
- UPC # 785411045600
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Thread Size | 44928 |
C Dimension (in) | 1.21 |
Maximum Knock Out Size (in) | 0.906 |
E Dimension (in) | 1.52 |
Details
Item | Liqua-Seal Connector,1/2",Die Cast Zinc |
Plating Type | Zinc |
Tab Info | Cord/Cable Dia.,L-Seal Approvals,Certifications,IP Ratings,Thread Specs,Knockout,Ratings/Mtls |
Body Material | Die-Cast Zinc |
Thread Type | NPT |
Clearance Hole (in) | 0.906 |
Connector Material | Die-Cast Zinc |
Plating Color | Natural |
Description
Liqua-Seal Connector,1/2 In.,Die Cast Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.