Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, 1, Zinc Plated, Mesh
Mfr # LML-31-E
Zoro # G7211771
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- F Dimension (in) 1.1
- Plating Type Zinc
- Maximum Knock Out Size (in) 1.406
- Body Material Zinc Plated Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-31-E
- Zoro # G7211771
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1 |
F Dimension (in) | 1.1 |
Maximum Knock Out Size (in) | 1.406 |
D Dimension (in) | 1.81 |
C Dimension (in) | 1.63 |
E Dimension (in) | 2.23 |
G Dimension (in) | 1.81 |
Inside Body Diameter / Body Bore | 0.997 |
Thread Size | 1 |
B Dimension (in) | 0.64 |
Details
Item | Liqua-Seal Connector,1,Zinc Plated,Mesh |
Plating Type | Zinc |
Body Material | Zinc Plated Malleable Iron |
UL Specification | E52002 |
Connector Material | Zinc Plated Malleable Iron |
Cord Grip Type | 90 Degree |
CSA Specification | 28985 |
Thread Type | NPT |
Tab Info | IP Ratings,Ratings/Mtls,Thread Specs,L-Seal Approvals,Certifications,Cord/Cable Dia.,Knockout |
Plating Color | Natural |
Clearance Hole (in) | 1.406 |
Description
Liqua-Seal Connector,1,Zinc Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer DP Aux Contact, NC, Side Mount for 15-75A (C320KG2)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rllr Plungr, Side, 1.16 In (9007F)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL20405)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back and Side Wired, White (BR15C2WHI)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- HYDROMAXX 2"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT200025F)
- Remke Liquid Tight Conduit Grips