Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Connector, 1", Zinc Plated Iron
Mfr # LML-31
Zoro # G7211552
Sold in multiples of 4 for $78.76
$78.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Connector Material Zinc Plated Malleable Iron
- Cord Grip Type 90 Degree
- C Dimension (in) 1.63
- Body Material Zinc Plated Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # LML-31
- Zoro # G7211552
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1 |
C Dimension (in) | 1.63 |
Thread Size | 1 |
E Dimension (in) | 2.23 |
F Dimension (in) | 1.1 |
G Dimension (in) | 1.81 |
Maximum Knock Out Size (in) | 1.406 |
D Dimension (in) | 1.81 |
Inside Body Diameter / Body Bore | 1.065 |
B Dimension (in) | 0.64 |
Details
Item | Liqua-Seal Connector,1",Zinc Plated Iron |
Connector Material | Zinc Plated Malleable Iron |
Cord Grip Type | 90 Degree |
Body Material | Zinc Plated Malleable Iron |
Plating Type | Zinc |
Thread Type | NPT |
Plating Color | Natural |
Tab Info | Cord/Cable Dia.,Certifications,IP Ratings,Ratings/Mtls,Knockout,Thread Specs,L-Seal Approvals |
UL Specification | E52002 |
Clearance Hole (in) | 1.406 |
CSA Specification | 28985 |
Description
Liqua-Seal Connector,1 In.,Zinc Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Divided Junction Box, Gang, 2 Gang, PVC (JBP2SIW)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-51622-08)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW13)
- LINEMASTER Clipper - Single, Momentary (632-S)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- HYDROMAXX 1.5"x50Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112050F)
- Remke Liquid Tight Conduit Grips