Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insulated, 4", Zinc Plated
Mfr # LML-102
Zoro # G7211701
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 4
- Thread Type NPT
- Thread Size 4
- Plating Type Zinc
- Connector Material Zinc Plated Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-102
- Zoro # G7211701
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 4 |
Thread Size | 4 |
Maximum Knock Out Size (in) | 4.63 |
Details
Item | Liqua-Seal Conn,Insulated,4",Zinc Plated |
Thread Type | NPT |
Plating Type | Zinc |
Connector Material | Zinc Plated Malleable Iron |
Tab Info | Cord/Cable Dia.,Thread Specs,Ratings/Mtls,Certifications,Knockout,IP Ratings,L-Seal Approvals |
Cord Grip Type | 90 Degree |
Body Material | Zinc Plated Malleable Iron |
Clearance Hole (in) | 4.63 |
UL Specification | E52002 |
Plating Color | Natural |
CSA Specification | 28985 |
Description
Liqua-Seal Conn,Insulated,4 In.,Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Wiremold Duplex Switch, 15 A, Ivory (B2D)
- GE INDUSTRIAL SOLUTIONS Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120DFP)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ13W)
- BUYERS PRODUCTS 12V Momentary Switch (SW901)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- HYDROMAXX 3/4"x25Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025)
- Remke Cord Grips