Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insulated, 3", Zinc Plated
Mfr # LML-82
Zoro # G7211990
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Body Material Zinc Plated Malleable Iron
- Plating Color Natural
- Cord Grip Type 90 Degree
- Connector Material Zinc Plated Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-82
- Zoro # G7211990
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 3 |
Thread Size | 3 |
Maximum Knock Out Size (in) | 3.625 |
Details
Item | Liqua-Seal Conn,Insulated,3",Zinc Plated |
Body Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
Cord Grip Type | 90 Degree |
Connector Material | Zinc Plated Malleable Iron |
Tab Info | Thread Specs,Ratings/Mtls,L-Seal Approvals,IP Ratings,Knockout,Certifications,Cord/Cable Dia. |
Clearance Hole (in) | 3.625 |
Plating Type | Zinc |
UL Specification | E52002 |
Thread Type | NPT |
CSA Specification | 28985 |
Description
Liqua-Seal Conn,Insulated,3 In.,Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC110/120)
- RACO Compression Coupling, 3-19/64" L, Steel (2926)
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- Remke Cord Grips