Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insulated, 2", Zinc Plated
Mfr # LML-62
Zoro # G7211893
product price: $42.99
/ea
Sold in multiples of 2 for $85.98
$85.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- D Dimension (in) 2.51
- Maximum Knock Out Size (in) 2.5
- Thread Size 2
- C Dimension (in) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-62
- Zoro # G7211893
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2 |
D Dimension (in) | 2.51 |
Maximum Knock Out Size (in) | 2.5 |
Thread Size | 2 |
C Dimension (in) | 3 |
B Dimension (in) | 0.78 |
Inside Body Diameter / Body Bore | 2.011 |
G Dimension (in) | 2 |
E Dimension (in) | 2.73 |
F Dimension (in) | 4.53 |
Details
Item | Liqua-Seal Conn,Insulated,2",Zinc Plated |
Plating Type | Zinc |
Clearance Hole (in) | 2.5 |
UL Specification | E52002 |
Body Material | Zinc Plated Malleable Iron |
Cord Grip Type | 90 Degree |
Connector Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
CSA Specification | 28985 |
Tab Info | IP Ratings,L-Seal Approvals,Cord/Cable Dia.,Certifications,Knockout,Thread Specs,Ratings/Mtls |
Thread Type | NPT |
Description
Liqua-Seal Conn,Insulated,2 In.,Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box Extension Ring, 1 Gang, Metallic (5406-0)
- ALL-SOURCE 6 Ft. 14/3 Circuit Breaker Protected Extension Cord (553306)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MRTJ/ST, 5m (N308-05M)
- LEVITON Recep Wiring Mod, 125Vac, 6In, Stranded (MSTWL-A)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.0", PK5 (LTAF001005)
- Remke Cord Grips