Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insulated, 1", Zinc Plated
Mfr # LML-32
Zoro # G7211747
product price: $14.39
/ea
Sold in multiples of 4 for $57.56
$57.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1
- Body Material Zinc Plated Malleable Iron
- UL Specification E52002
- Cord Grip Type 90 Degree
- E Dimension (in) 2.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-32
- Zoro # G7211747
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 1 |
E Dimension (in) | 2.23 |
G Dimension (in) | 1.81 |
F Dimension (in) | 1.1 |
Thread Size | 1 |
Maximum Knock Out Size (in) | 1.406 |
C Dimension (in) | 1.63 |
D Dimension (in) | 1.81 |
B Dimension (in) | 0.64 |
Inside Body Diameter / Body Bore | 0.997 |
Details
Item | Liqua-Seal Conn,Insulated,1",Zinc Plated |
Body Material | Zinc Plated Malleable Iron |
UL Specification | E52002 |
Cord Grip Type | 90 Degree |
Plating Type | Zinc |
Plating Color | Natural |
Clearance Hole (in) | 1.406 |
Connector Material | Zinc Plated Malleable Iron |
Tab Info | Thread Specs,Certifications,IP Ratings,Cord/Cable Dia.,Ratings/Mtls,L-Seal Approvals,Knockout |
CSA Specification | 28985 |
Thread Type | NPT |
Description
Liqua-Seal Conn,Insulated,1 In.,Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 1-Gang Plastic Oversized Toggle Switch Wall Plate, Ivory (001-86101)
- CARLON Body Conduit Pvc Type C 1Inch (E987F-CAR)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - White (HS357-S10-WHITE)
- BELL Electrical Box Cover, Round, Die-Cast Aluminum, Lampholder/Cluster (5193-5)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- HYDROMAXX 3/4"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT034100F)
- Remke Cord Grips