Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 4", Zn Plated Iron
Mfr # LMM-102
Zoro # G7212103
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 4
- Thread Type NPT
- Tab Info Cord/Cable Dia.,IP Ratings,Ratings/Mtls,L-Seal Approvals,Certifications,Knockout,Thread Specs
- Plating Type Zinc
- Maximum Knock Out Size (in) 4.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Remke
- MFR # LMM-102
- Zoro # G7212103
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 4 |
Maximum Knock Out Size (in) | 4.63 |
Thread Size | 4 |
Details
Item | Liqua-Seal Conn,Insltd,4",Zn Plated Iron |
Thread Type | NPT |
Tab Info | Cord/Cable Dia.,IP Ratings,Ratings/Mtls,L-Seal Approvals,Certifications,Knockout,Thread Specs |
Plating Type | Zinc |
Plating Color | Natural |
UL Specification | E52002 |
Clearance Hole (in) | 4.63 |
Body Material | Zinc Plated Steel |
Cord Grip Type | Straight |
Connector Material | Zinc Plated Steel |
CSA Specification | 28985 |
Description
Liqua-Seal Conn,Insltd,4 In.,Zn Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., Brown (SHC1040)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA4KN40BW3)
- HUBBELL Plug Adapter, 20A, 125V (HBL21CM29)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112025F)
- Remke Cord Grips