Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 3/8", Zn Plated
Mfr # LML-02
Zoro # G7211729
product price: $6.19
/ea
Sold in multiples of 11 for $68.09
$68.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44993
- Inside Body Diameter / Body Bore 0.581
- Connector Material Zinc Plated Malleable Iron
- UL Specification E52002
- Body Material Zinc Plated Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-02
- Zoro # G7211729
- UPC # 785411302904
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44993 |
Inside Body Diameter / Body Bore | 0.581 |
Thread Size | 44993 |
Maximum Knock Out Size (in) | 0.701 |
G Dimension (in) | 1.26 |
D Dimension (in) | 1.37 |
B Dimension (in) | 0.5 |
F Dimension (in) | 0.87 |
E Dimension (in) | 1.58 |
C Dimension (in) | 1 |
Details
Item | Liqua-Seal Conn,Insltd,3/8",Zn Plated |
Connector Material | Zinc Plated Malleable Iron |
UL Specification | E52002 |
Body Material | Zinc Plated Malleable Iron |
Plating Type | Zinc |
Cord Grip Type | 90 Degree |
Clearance Hole (in) | 0.701 |
Plating Color | Natural |
CSA Specification | 28985 |
Thread Type | NPT |
Tab Info | Knockout,Certifications,L-Seal Approvals,Ratings/Mtls,IP Ratings,Cord/Cable Dia.,Thread Specs |
Description
Liqua-Seal Conn,Insltd,3/8 In.,Zn Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- ANCOR 22-18 AWG - #6 Nylon Ring Terminal - 25-Pack (210201)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- HUBBELL 15/10A Twist-Lock Plug 3P 3W 125/250VAC BK/WT (HBL7567C)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- Remke Cord Grips