Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 3/4" Zn, Mesh
Mfr # LMA-22-E
Zoro # G7211473
product price: $37.09
/ea
Sold in multiples of 2 for $74.18
$74.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44989
- Thread Size 44989
- Thread Type NPT
- Cord Grip Type 45 Degree
- Inside Body Diameter / Body Bore 0.73
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-22-E
- Zoro # G7211473
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44989 |
Thread Size | 44989 |
Inside Body Diameter / Body Bore | 0.73 |
F Dimension (in) | 0.95 |
C Dimension (in) | 1.38 |
B Dimension (in) | 0.56 |
G Dimension (in) | 1.55 |
Maximum Knock Out Size (in) | 1.141 |
Details
Item | Liqua-Seal Conn,Insltd,3/4" Zn,Mesh |
Thread Type | NPT |
Cord Grip Type | 45 Degree |
Plating Color | Natural |
UL Specification | E52002 |
Connector Material | Zinc Plated Malleable Iron |
Tab Info | Ratings/Mtls,Thread Specs,IP Ratings,L-Seal Approvals,Cord/Cable Dia.,Certifications,Knockout |
Clearance Hole (in) | 1.141 |
Plating Type | Zinc |
Body Material | Zinc Plated Malleable Iron |
CSA Specification | 246699 |
Description
Liqua-Seal Conn,Insltd,3/4 In. Zn,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ82W)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P0808)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK25 (EDNF14250FIMB-Q)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- HYDROMAXX 1.5"x25Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112025F)
- Remke Cord Grips