Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 3", Zn Plated Iron
Mfr # LMM-82
Zoro # G7212182
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3
- Thread Type NPT
- Clearance Hole (in) 3.625
- UL Specification E52002
- Cord Grip Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMM-82
- Zoro # G7212182
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 3 |
Thread Size | 3 |
Maximum Knock Out Size (in) | 3.625 |
Inside Body Diameter / Body Bore | 2.924 |
Details
Item | Liqua-Seal Conn,Insltd,3",Zn Plated Iron |
Thread Type | NPT |
Clearance Hole (in) | 3.625 |
UL Specification | E52002 |
Cord Grip Type | Straight |
Body Material | Zinc Plated Steel |
Connector Material | Zinc Plated Steel |
Plating Type | Zinc |
Tab Info | Cord/Cable Dia.,Thread Specs,IP Ratings,Certifications,L-Seal Approvals,Knockout,Ratings/Mtls |
CSA Specification | 28985 |
Plating Color | Natural |
Description
Liqua-Seal Conn,Insltd,3 In.,Zn Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1713)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 120V AC (8911DPSO33V02)
- RACO Reducing Washer, 1-1/4" to 1" Conduit Sz (1370)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 3/4 In. (074-09-3543)
- Remke Liquid Tight Conduit Grips