Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 3-1/2", Zn Plated
Mfr # LML-92
Zoro # G7211920
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 3.5
- Plating Type Zinc
- Connector Material Zinc Plated Malleable Iron
- Thread Size 3.5
- UL Specification E52002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-92
- Zoro # G7211920
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 3.5 |
Thread Size | 3.5 |
Maximum Knock Out Size (in) | 4.04 |
Details
Item | Liqua-Seal Conn,Insltd,3-1/2",Zn Plated |
Plating Type | Zinc |
Connector Material | Zinc Plated Malleable Iron |
UL Specification | E52002 |
CSA Specification | 28985 |
Cord Grip Type | 90 Degree |
Body Material | Zinc Plated Malleable Iron |
Thread Type | NPT |
Plating Color | Natural |
Tab Info | Thread Specs,Certifications,Ratings/Mtls,L-Seal Approvals,Knockout,Cord/Cable Dia.,IP Ratings |
Clearance Hole (in) | 4.04 |
Description
Liqua-Seal Conn,Insltd,3-1/2 In.,Zn Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JJS-80)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/C)
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 65 A, Reversing: No (LC1D65AT7)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 1-1/4 In. (074-09-3515)
- Remke Liquid Tight Conduit Grips