Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 2", Zn Plated, Mesh
Mfr # LML-62-E
Zoro # G7212051
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Thread Size 2
- B Dimension (in) 0.78
- G Dimension (in) 2
- F Dimension (in) 4.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-62-E
- Zoro # G7212051
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2 |
Thread Size | 2 |
B Dimension (in) | 0.78 |
G Dimension (in) | 2 |
F Dimension (in) | 4.53 |
E Dimension (in) | 2.73 |
C Dimension (in) | 3 |
Maximum Knock Out Size (in) | 2.5 |
Inside Body Diameter / Body Bore | 2.01 |
D Dimension (in) | 2.51 |
Details
Item | Liqua-Seal Conn,Insltd,2",Zn Plated,Mesh |
Connector Material | Zinc Plated Malleable Iron |
Thread Type | NPT |
Body Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
Plating Type | Zinc |
Clearance Hole (in) | 2.5 |
UL Specification | E52002 |
Cord Grip Type | 90 Degree |
CSA Specification | 246699 |
Tab Info | Thread Specs,IP Ratings,Certifications,Knockout,L-Seal Approvals,Cord/Cable Dia.,Ratings/Mtls |
Description
Liqua-Seal Conn,Insltd,2 In.,Zn Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O-Z/GEDNEY BOX OF 5 45DEG LIQUIDTIGHT CONNECTOR 1IN CONDUIT FITTING (4Q-4100)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1-1/4In (PLG-125A)
- 3M Shrink Tubing, 1.5in ID, White, 100ft (FP301-1.5-100'-WHITE-SPOOL)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G257)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- Remke Liquid Tight Conduit Grips