Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 2, Zn Plated, Mesh
Mfr # LMA-62-E
Zoro # G7211589
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- Maximum Knock Out Size (in) 2.5
- Connector Material Zinc Plated Malleable Iron
- Plating Color Natural
- Clearance Hole (in) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-62-E
- Zoro # G7211589
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
B Dimension (in) | 0.78 |
Thread Size | 2 |
G Dimension (in) | 2 |
C Dimension (in) | 3 |
Inside Body Diameter / Body Bore | 1.992 |
F Dimension (in) | 1.53 |
Details
Item | Liqua-Seal Conn,Insltd,2,Zn Plated,Mesh |
Connector Material | Zinc Plated Malleable Iron |
Plating Color | Natural |
Clearance Hole (in) | 2.5 |
CSA Specification | 246699 |
Thread Type | NPT |
Plating Type | Zinc |
UL Specification | E52002 |
Cord Grip Type | 45 Degree |
Body Material | Zinc Plated Malleable Iron |
Tab Info | Ratings/Mtls,Knockout,L-Seal Approvals,Thread Specs,IP Ratings,Cord/Cable Dia.,Certifications |
Description
Liqua-Seal Conn,Insltd,2,Zn Plated,Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors, 5PK (26270)
- VYNCKIER Enclosure (VM533K)
- ABB One Hole Lug Compress Connector, 2/0 AWG (60136)
- SUPERIOR ELECTRIC Twist Lock Flange Plug 2-Pole 3-Wire 20A 250V NEMA L6-20P (YGF176)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, Insltd, 2", Zn Plated Iron (LMM-62)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 2.0", PK10 (LTAF002010)
- Remke Cord Grips