Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 2, Zn Plated Iron
Mfr # LMA-62
Zoro # G7211519
product price: $40.85
/ea
Sold in multiples of 2 for $81.70
$81.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2
- F Dimension (in) 1.53
- Thread Type NPT
- Cord Grip Type 45 Degree
- Tab Info L-Seal Approvals,Knockout,Ratings/Mtls,Cord/Cable Dia.,IP Ratings,Thread Specs,Certifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LMA-62
- Zoro # G7211519
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2 |
F Dimension (in) | 1.53 |
Inside Body Diameter / Body Bore | 1.998 |
C Dimension (in) | 3 |
B Dimension (in) | 0.78 |
G Dimension (in) | 2 |
Thread Size | 2 |
Maximum Knock Out Size (in) | 2.5 |
Details
Item | Liqua-Seal Conn,Insltd,2,Zn Plated Iron |
Thread Type | NPT |
Cord Grip Type | 45 Degree |
Tab Info | L-Seal Approvals,Knockout,Ratings/Mtls,Cord/Cable Dia.,IP Ratings,Thread Specs,Certifications |
Connector Material | Zinc Plated Malleable Iron |
CSA Specification | 28985 |
Body Material | Zinc Plated Malleable Iron |
UL Specification | E52002 |
Clearance Hole (in) | 2.5 |
Plating Color | Natural |
Plating Type | Zinc |
Description
Liqua-Seal Conn,Insltd,2,Zn Plated Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 18 AWG, 100 ft, Orange, Color-Coded PVC Insulation (C2064A.12.04)
- SQUARE D Thermal Unit, 0.59 to 0.71A (B0.81)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- Remke Liquid Tight Conduit Grips