Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 2-1/2", Zn Plated
Mfr # LML-72
Zoro # G7211957
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 2.5
- Maximum Knock Out Size (in) 3
- Clearance Hole (in) 3
- Connector Material Zinc Plated Malleable Iron
- Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-72
- Zoro # G7211957
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 2.5 |
Maximum Knock Out Size (in) | 3 |
Inside Body Diameter / Body Bore | 2.34 |
Thread Size | 2.5 |
Details
Item | Liqua-Seal Conn,Insltd,2-1/2",Zn Plated |
Clearance Hole (in) | 3 |
Connector Material | Zinc Plated Malleable Iron |
Thread Type | NPT |
Plating Color | Natural |
Tab Info | Thread Specs,Knockout,Certifications,IP Ratings,L-Seal Approvals,Ratings/Mtls,Cord/Cable Dia. |
Cord Grip Type | 90 Degree |
Body Material | Zinc Plated Malleable Iron |
Plating Type | Zinc |
UL Specification | E52002 |
CSA Specification | 28985 |
Description
Liqua-Seal Conn,Insltd,2-1/2 In.,Zn Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 225A, 600V AC, Indicating (AJT225)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (8300HBW)
- RACO Set Screw Connector, 2-7/8" L, 2" Conduit (2128)
- AC WORKS 50ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-050)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated, Mesh (LML-21-E)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE Liqua-Seal Conn, 3/4", Zinc Plated Steel (LMM-21)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- HYDROMAXX 1.5"x100Ft Non Metallic Flexible Liquid Tight Conduit with Fittings (LT112100F)
- Remke Cord Grips