Shop All Liquid Tight Conduit Grips
Remke
Liqua-Seal Conn, Insltd, 1/2", Zn Plated
Mfr # LML-12
Zoro # G7211850
product price: $5.89
/ea
Sold in multiples of 11 for $64.79
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 44928
- Clearance Hole (in) 0.906
- Thread Size 44928
- F Dimension (in) 0.87
- Maximum Knock Out Size (in) 0.906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Remke
- MFR # LML-12
- Zoro # G7211850
- Country of Origin United States
- Category Liquid Tight Conduit Grips
Dimensions
Conduit Size | 44928 |
Thread Size | 44928 |
F Dimension (in) | 0.87 |
Maximum Knock Out Size (in) | 0.906 |
G Dimension (in) | 1.47 |
Inside Body Diameter / Body Bore | 0.577 |
D Dimension (in) | 1.37 |
E Dimension (in) | 1.75 |
B Dimension (in) | 0.5 |
C Dimension (in) | 1.13 |
Details
Item | Liqua-Seal Conn,Insltd,1/2",Zn Plated |
Clearance Hole (in) | 0.906 |
Connector Material | Zinc Plated Malleable Iron |
UL Specification | E52002 |
Plating Color | Natural |
Plating Type | Zinc |
Body Material | Zinc Plated Malleable Iron |
Tab Info | Knockout,Cord/Cable Dia.,Ratings/Mtls,Thread Specs,Certifications,IP Ratings,L-Seal Approvals |
CSA Specification | 28985 |
Thread Type | NPT |
Cord Grip Type | 90 Degree |
Description
Liqua-Seal Conn,Insltd,1/2 In.,Zn Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Aluminum Enclosure, 3.16 in H, 1.19 in D, NEMA 4 (B2-080SI)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 200 A, NEMA 3R (DTNF364R)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Lngth (SJOOW1804-25)
- REMKE Liqua-Seal Conn, 1-1/2", Zinc Plated Steel (LMM-51)
- REMKE Liqua-Seal Connector, 2", Zinc Plated Iron (LML-61)
- REMKE LiquaSeal Conn, 1-1/4", Zn Pltd Steel, Mesh (LMM-41-E)
- REMKE LiquaSeal Conn, 1/2", Zn Pltd Steel, Mesh (LMM-11-E)
- REMKE Liqua-Seal Connector, 1", Zinc Plated Iron (LMA-31)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- HYDROMAXX 1/2"x50Ft Non Metallic Flexible Liquid Tight Electrical Conduit (LT012050)
- Remke Liquid Tight Conduit Grips